B-Line (Eaton) TOP WASHER TOP WASHER | Graybar Store
B-Line (Eaton) - TOP WASHER - TOP WASHER
+ / - Hover over image to Zoom
Other Views

    TOP WASHER

    Manufacturer: B-Line (Eaton)
    Manufacturer #: TOP WASHER
    SKU: 96070745
    $1.40
    Checking Pricing
         
    Size:1 In.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # TOP WASHER
    • Color Black
    • Size 1 In.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 in. Square splice washer.