Square D (Schneider Electric) ZCKE61 Top Rod Limit Switch Plunger Operated Heads | Graybar Store
Square D (Schneider Electric) - Top Rod Limit Switch Plunger Operated Heads - ZCKE61
+ / - Hover over image to Zoom
Other Views

    Top Rod Limit Switch Plunger Operated Heads

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKE61
    SKU: 92102324
    $44.85
    Checking Pricing
         
    Use With:XCKJ Series Limit Switches
    Additional Features:Top Rod Plunger
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKE61
    • Additional Features Top Rod Plunger
    • Use With XCKJ Series Limit Switches
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Top rod plunger operated metal head for use with XCKJ series limit switches.
    • Rotary head
    • Operating force/torque: 48 oz in., 18 N
    • Dimensions: 15.6 L x 11.7 W x 5.8 H inches
    • Operating temperature: -13 to 158 Degree F