Pentair Hoffman F66LE9A Top Opening 90 Degree Elbow For Lay-In Wireway; 6 Inch x 6 Inch | Graybar Store
Pentair Hoffman - Top Opening 90 Degree Elbow For Lay-In Wireway; 6 Inch x 6 Inch - F66LE9A
+ / - Hover over image to Zoom
Other Views

    Top Opening 90 Degree Elbow For Lay-In Wireway; 6 Inch x 6 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66LE9A
    SKU: 88133155
    $248.39
    Checking Pricing
         
    Size:6 x 6 in.
    Fitting Type:90 Degree top open
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66LE9A
    • Color Grey
    • Size 6 x 6 in.
    • Fitting Type 90 Degree top open
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel grey lay-in 90 degree top open lay-in wireway, 6 in. x 6 in.