Pentair Hoffman F44LE9A Top Opening 90 Degree Elbow For Lay-In Wireway; 4 Inch x 4 | Graybar Store
Pentair Hoffman - Top Opening 90 Degree Elbow For Lay-In Wireway; 4 Inch x 4 - F44LE9A
+ / - Hover over image to Zoom
Other Views

    Top Opening 90 Degree Elbow For Lay-In Wireway; 4 Inch x 4

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44LE9A
    SKU: 88133014
    $209.06
    Checking Pricing
         
    Fitting Type:Connector
    Size:4 x 4 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44LE9A
    • Color Grey
    • Size 4 x 4 in.
    • Fitting Type Connector
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel grey 90 degree top open lay-in wireway, 4 in. x 4 in.