Chatsworth 15275-701 Top-Mount Cable Waterfall Tray, Adjustable 4-Post Rack, Black | Graybar Store
Chatsworth - Top-Mount Cable Waterfall Tray, Adjustable 4-Post Rack, Black - 15275-701
+ / - Hover over image to Zoom
Other Views

    Top-Mount Cable Waterfall Tray, Adjustable 4-Post Rack, Black

    Manufacturer: Chatsworth
    Manufacturer #: 15275-701
    SKU: 25209983
    $166.97
    Checking Pricing
         
    Height (Inches):6.8 in.
    Color:Black
    Depth (Inches):7.3 in.
    Use With:Adjustable Rail QuadraRack; Adjustable Rail ServerRack
    Mounting Type:Rack Mount
    Width (Inches):20.3 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 15275-701
    • Color Black
    • Type Cable Waterfall Tray
    • Depth (Inches) 7.3 in.
    • Height (Inches) 6.8 in.
    • Mounting Type Rack Mount
    • Width (Inches) 20.3 in.
    • Material Steel
    • Use With Adjustable Rail QuadraRack; Adjustable Rail ServerRack
    • Country of Origin US - USA
    Product Overview:
    Top Mount Cable Waterfall Tray, Black, Steel, Width (Inches): 20.3 in