Thomas and Betts H 119 B Top Grip Nut | Graybar Store
Thomas and Betts - Top Grip Nut - H 119 B
+ / - Hover over image to Zoom
Other Views

    Top Grip Nut

    Manufacturer: Thomas and Betts
    Manufacturer #: H 119 B
    SKU: 88255919
    $7.62
    Checking Pricing
         
    Trade Size (Inches):5/16 in.
    Hole Diameter (Inches):5/16
    No. of Holes:1
    Size:5/16 in
    Width (Inches):1-1/2
    Brand or Series:Superstrut
    Color / Finish:Galv-Krom
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H 119 B
    • Size 5/16 in
    • Type Fitting Washer
    • Brand or Series Superstrut
    • Color / Finish Galv-Krom
    • Hole Diameter (Inches) 5/16
    • Materials Steel
    • Width (Inches) 1-1/2
    • No. of Holes 1
    • Trade Size (Inches) 5/16 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Superstrut® Top Grip Nut, Galv-Krom, Steel, No. of Holes: 1, Size: 5/16 in, Hole Diameter (Inches): 5/16 in
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings