Chatsworth 10473-701 Heavy Duty Top Angle, Universal Rack, Black, 19 in. | Graybar Store
Chatsworth - Heavy Duty Top Angle, Universal Rack, Black, 19 in. - 10473-701
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Top Angle, Universal Rack, Black, 19 in.

    Manufacturer: Chatsworth
    Manufacturer #: 10473-701
    SKU: 99486636
    $43.86
    Checking Pricing
         
    Height (Inches):1.5 in.
    Material:Aluminum
    Size:1.5 H x 19 W x 7 D in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10473-701
    • Color Black
    • Size 1.5 H x 19 W x 7 D in
    • Type Heavy Duty Top Angle
    • Height (Inches) 1.5 in.
    • Width 19 in
    • Material Aluminum
    Product Overview:
    Top Angle, Size: 1.5 H x 19 W x 7 D in, Black, Aluminum