Pentair Hoffman D19FVT69B Vented Shelf, Steel, Tool-Less, Black, 19.5 in. D | Graybar Store
Pentair Hoffman - Vented Shelf, Steel, Tool-Less, Black, 19.5 in. D - D19FVT69B
+ / - Hover over image to Zoom
Other Views

    Vented Shelf, Steel, Tool-Less, Black, 19.5 in. D

    Manufacturer: Pentair Hoffman
    Manufacturer #: D19FVT69B
    SKU: 25153557
    $269.91
    Checking Pricing
         
    Material:Steel
    Size:19 W x 33.5 D in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # D19FVT69B
    • Color Black
    • Size 19 W x 33.5 D in
    • Type Tool-Less Shelf
    • Finish Polyester Powder Coat
    • Width 19 in
    • Material Steel
    Product Overview:
    Hoffman® Toolless Shelf, Size: 19 W x 33.5 D in, Black, Steel, Polyester Powder Coat