Chatsworth 14308-001 Toolless Pathway Divider | Graybar Store
Chatsworth - Toolless Pathway Divider - 14308-001
+ / - Hover over image to Zoom
Other Views

    Toolless Pathway Divider

    Manufacturer: Chatsworth
    Manufacturer #: 14308-001
    SKU: 25820241
    $101.60
    Checking Pricing
         
    Height (Inches):6 in.
    Material:ABS; Polycarbonate
    Packaging:10 per Pack
    Size:6 H x 1.5 W x 2.2 D in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 14308-001
    • Color Black
    • Size 6 H x 1.5 W x 2.2 D in
    • Type Tool-Less Pathway Dividers
    • Height (Inches) 6 in.
    • Width 1.5 in.
    • Material ABS; Polycarbonate
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CPI® Toolless Pathway Divider, Size: 6 H x 1.5 W x 2.2 D in, Black, ABS; Polycarbonate
    100% Fluoropolymer Insulation Construction; Guaranteed 7% Insertion Loss improvement Over Category 6 Industry Standard-Increased Headroom of ACR & PSACR; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft