Chatsworth 14304-712 Toolless Cross Member Radius Drop | Graybar Store
Chatsworth - Toolless Cross Member Radius Drop - 14304-712
+ / - Hover over image to Zoom
Other Views

    Toolless Cross Member Radius Drop

    Manufacturer: Chatsworth
    Manufacturer #: 14304-712
    SKU: 25816957
    $43.97
    Checking Pricing
         
    Additional Features:(10) Cross Members; (2) Stringers; (20) M8 x 20 Taptite Thread-Forming Hexobular Screws
    Depth:6.1 in
    Use With:1-1/2 x 3/8 in Stringers
    Width (Inches):12
    Packaging:1
    Fitting Type:Taptite Thread-Forming Hexobular
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 14304-712
    • Color Black
    • Additional Features (10) Cross Members; (2) Stringers; (20) M8 x 20 Taptite Thread-Forming Hexobular Screws
    • Depth 6.1 in
    • Fitting Type Taptite Thread-Forming Hexobular
    • Width (Inches) 12
    • Packaging 1
    • Use With 1-1/2 x 3/8 in Stringers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CPI® Toolless Cross Member Radius Drop, Black, Width (Inches): 12 in, Packing Quantity: 1