Panduit TLBP2S-V Filler Panels, Tool-Less, 2 RU, Square Hole | Graybar Store
Panduit - Filler Panels, Tool-Less, 2 RU, Square Hole - TLBP2S-V
+ / - Hover over image to Zoom
Other Views

    Filler Panels, Tool-Less, 2 RU, Square Hole

    Manufacturer: Panduit
    Manufacturer #: TLBP2S-V
    SKU: 25312064
    $16.49
    Checking Pricing
         
    Height (Inches):3.47 in.
    Color:Black
    Depth (Inches):2 in.
    Rack Units:2
    Use With:Cabinets; Racks
    Width (Inches):19 in.
    Material:ABS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TLBP2S-V
    • Color Black
    • Type Tool-Less Blanking Panels
    • Rack Units 2
    • Depth (Inches) 2 in.
    • Height (Inches) 3.47 in.
    Product Overview:
    Toolless Blanking Panel, Black, ABS, Rack Units: 2, Width (Inches): 19 in