Klein Tools 58890 Tool Totes™ | Graybar Store
Klein Tools - Tool Totes™ - 58890
+ / - Hover over image to Zoom
Other Views

    Tool Totes™

    Manufacturer: Klein Tools
    Manufacturer #: 58890
    SKU: 25069438
    $117.47
    Checking Pricing
         
    Color:Black
    No. of Pockets:17
    Overall Length (Inches):15-1/2
    Width (Inches):7-1/2 in.
    Depth (Inches):10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 58890
    • Color Black
    • Depth (Inches) 10 in.
    • Materials Polyester
    • No. of Pockets 17
    Product Overview:
    Tool Totes™ tool bag has 7 interior pockets and 10 exterior pockets and includes a should strap and a chain tape thong.