Greenlee 2142 Tool Storage Chest | Graybar Store
Greenlee - Tool Storage Chest - 2142
+ / - Hover over image to Zoom
Other Views

    Tool Storage Chest

    Manufacturer: Greenlee
    Manufacturer #: 2142
    SKU: 89062085
    $545.25
    Checking Pricing
         
    Capacity:9.700 CU-FT
    Depth (Inches):20 in.
    Height (Inches):20 in.
    Width (Inches):42 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 2142
    • Capacity 9.700 CU-FT
    • Depth (Inches) 20 in.
    • Height (Inches) 20 in.
    Product Overview:
    Storage Chest, 42 Inch Width, 20 Inch Depth, 20 Inch Height, Baked Enamel Finish Welded Steel Material, 9.7 Cu FT Capacity, Greenlee Brand, Application Jobsite or Shop Use
    Exclusion Caster, Items/Features Large Fold Down Recessed Handles, Non Removable Heavy Duty Pin With Piano Hinges, Overlapping Corners, Rolled Edges, Steel Support Arms, Tamper Proof, Tray on Back Wall, Weather Proof