Greenlee 2448 Tool Storage Chest | Graybar Store
Greenlee - Tool Storage Chest - 2448
+ / - Hover over image to Zoom
Other Views

    Tool Storage Chest

    Manufacturer: Greenlee
    Manufacturer #: 2448
    SKU: 89021961
    $615.79
    Checking Pricing
         
    Capacity:16.000 CU-FT
    Depth (Inches):24 in.
    Height (Inches):25 in.
    Width (Inches):48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 2448
    • Capacity 16.000 CU-FT
    • Depth (Inches) 24 in.
    • Height (Inches) 25 in.
    Product Overview:
    Type Chest, Material Steel, Width 60 in., Depth 24 in., Height 25 in., No. of Drawers 0, 16 cu. ft. Capacity