Greenlee 0258-11 Tool Pouch, Heavy Duty, Top Grain Leather, 8 Pockets | Graybar Store
Greenlee - Tool Pouch, Heavy Duty, Top Grain Leather, 8 Pockets - 0258-11
+ / - Hover over image to Zoom
Other Views

    Tool Pouch, Heavy Duty, Top Grain Leather, 8 Pockets

    Manufacturer: Greenlee
    Manufacturer #: 0258-11
    SKU: 25087780
    $69.10
    Checking Pricing
         
    Height (Inches):10-1/2 in.
    Overall Length (Inches):7
    Width (Inches):6 in.
    No. of Pockets:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0258-11
    • Type Heavy Duty
    • Height (Inches) 10-1/2 in.
    • Materials Top Grain Leather
    Product Overview:
    Tool Pouch, 7 Inch Width, 10 1/2 Inch Height, Top Grain Leather Material, 8 Number of Pockets, 3 Inch Belt Width, Includes Tape Chain, Depth 6 Inch