Greenlee 0258-13 Tool Pouch, Heavy Duty, Top Grain Leather, 5 Pockets | Graybar Store
Greenlee - Tool Pouch, Heavy Duty, Top Grain Leather, 5 Pockets - 0258-13
+ / - Hover over image to Zoom
Other Views

    Tool Pouch, Heavy Duty, Top Grain Leather, 5 Pockets

    Manufacturer: Greenlee
    Manufacturer #: 0258-13
    SKU: 25087781
    $42.16
    Checking Pricing
         
    Height (Inches):11 in.
    Overall Length (Inches):6
    Width (Inches):3-1/2 in.
    No. of Pockets:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0258-13
    • Type Heavy Duty
    • Height (Inches) 11 in.
    • Materials Top Grain Leather
    • No. of Pockets 5
    Product Overview:
    Tool Pouch, 6 Inch Width, 11 Inch Height, Top Grain Leather Material, 5 Number of Pockets, 3 Inch Belt Width, Includes Tape Chain, Depth 3 1/2 Inch