Greenlee 0258-14 Tool Pouch, Heavy Duty, Top Grain Leather, 4 Pockets | Graybar Store
Greenlee - Tool Pouch, Heavy Duty, Top Grain Leather, 4 Pockets - 0258-14
+ / - Hover over image to Zoom
Other Views

    Tool Pouch, Heavy Duty, Top Grain Leather, 4 Pockets

    Manufacturer: Greenlee
    Manufacturer #: 0258-14
    SKU: 25087782
    $24.45
    Checking Pricing
         
    Height (Inches):9 in.
    Overall Length (Inches):5
    Width (Inches):2-3/4 in.
    No. of Pockets:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0258-14
    • Type Heavy Duty
    • Height (Inches) 9 in.
    • Materials Top Grain Leather
    • No. of Pockets 4
    Product Overview:
    Tool Pouch, 5 Inch Width, 9 Inch Height, Top Grain Leather Material, 4 Number of Pockets, 3 Inch Belt Width, Includes Tape Chain, Depth 2 3/4 Inch