Klein Tools 5178 Tool Pouch | Graybar Store
Klein Tools - Tool Pouch - 5178
+ / - Hover over image to Zoom
Other Views

    Tool Pouch

    Manufacturer: Klein Tools
    Manufacturer #: 5178
    SKU: 88153023
    $77.61
    Checking Pricing
         
    Height (Inches):10 in.
    Width (Inches):11 in.
    Additional Features:8 Pockets
    Belt Connection:Tunnel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5178
    • Additional Features 8 Pockets
    • Belt Connection Tunnel
    • Height (Inches) 10 in.
    • Materials Canvas
    Product Overview:
    Black leather tool pouch has 8 pockets with a tunnel belt connection. Tool pouch includes chain tape thong, knife snap and metal tape measure holder.