Greenlee 9858-11 Tool Belt, Leather, Heavy Duty | Graybar Store
Greenlee - Tool Belt, Leather, Heavy Duty - 9858-11
+ / - Hover over image to Zoom
Other Views

    Tool Belt, Leather, Heavy Duty

    Manufacturer: Greenlee
    Manufacturer #: 9858-11
    SKU: 25088816
    $37.64
    Checking Pricing
         
    Height (Inches):2 in.
    Overall Length (Inches):57.000 IN (121.000 CM)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 9858-11
    • Type Heavy Duty
    • Height (Inches) 2 in.
    • Materials Leather with Steel Buckle
    Product Overview:
    Tool Belt, Double Pronged Buckle Clasp, 29 Inch Minimum Size, 52 Inch Maximum Size, 2 Inch Width, Leather Material, Greenlee Brand, Length 57 Inch, Clasp Material Steel Roller, Weight 68 Lb