Ideal Industries 35-426 Tongue and Groove Pliers | Graybar Store
Ideal Industries - Tongue and Groove Pliers - 35-426
+ / - Hover over image to Zoom
Other Views

    Tongue and Groove Pliers

    Manufacturer: Ideal Industries
    Manufacturer #: 35-426
    SKU: 89084063
    $25.54
    Checking Pricing
         
    Overall Length (Inches):6-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-426
    • Handle Color Yellow
    • Handle Material Plastic Dipped Vinyl Coated
    • Materials High Carbon Steel
    • Overall Length (Inches) 6-1/2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6-1/2-inch tongue and groove pliers. 7/8-inch jaw opening.
    • Jaw opening 7/8 inches
    • Patented undercut tongue and groove design ensures solid grip
    • Patented reinforced flange protects against breakage
    • Induction-hardened teeth remain sharp longer
    • Drop-forged, high-carbon steel construction
    • Vinyl-coated, comfort-grip handles
    • Lifetime guarantee