Greenlee 200FP Tone Tracing Probe, Inductive Amplifier, Noise Filter, Wrist Lanyard | Graybar Store
Greenlee - Tone Tracing Probe, Inductive Amplifier, Noise Filter, Wrist Lanyard - 200FP
+ / - Hover over image to Zoom
Other Views

    Tone Tracing Probe, Inductive Amplifier, Noise Filter, Wrist Lanyard

    Manufacturer: Greenlee
    Manufacturer #: 200FP
    SKU: 95076526
    $173.91
    Checking Pricing
         
    Tool Application:Used With Any Tone Generator
    Display Type:Audible, LED Indicator
    Kit Includes:Wrist Lanyard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 200FP
    • Type Inductive Amplifier
    • Display Type Audible, LED Indicator
    • Kit Includes Wrist Lanyard
    Product Overview:
    Inductive amplifier tone probe with noise filter can be used with any tone generator by selectively filtering out 60 or 50 Hz and its harmonics.
    The 200FP can be used with any tone generator for faster, more accurate, cable and wire identification. Slim, comfortable design for use in limited-space areas. Recessed on/off push-button control to conserve battery life. Adjustable sensitivity/volume control to increase accuracy. Blended carbon/plastic tip to reduce the risk of shorting terminals. Patented.