Greenlee 200B-G Tone Probe Amplifier, Basic | Graybar Store
Greenlee - Tone Probe Amplifier, Basic - 200B-G
+ / - Hover over image to Zoom
Other Views

    Tone Probe Amplifier, Basic

    Manufacturer: Greenlee
    Manufacturer #: 200B-G
    SKU: 25312558
    $109.22
    Checking Pricing
         
    Display Type:Audible
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 200B-G
    • Display Type Audible
    • For Use With Used With Any Tone Generator
    Product Overview:
    Tone Generator Probe, Adjustable Volume Sensitivity Control, Replaceable Tip, Nom. Gain 30 dB, Nom. Input Impedance 100 Megaohms, Min. Probe Tip Resistance 0 Ohms Metal Tip/300 Ohms Plastic Tip, 9V DC Battery (50-Hours Life)