Viking Electronics MTG-10 Tone Generator | Graybar Store
Viking Electronics - Tone Generator - MTG-10
+ / - Hover over image to Zoom
Other Views

    Tone Generator

    Manufacturer: Viking Electronics
    Manufacturer #: MTG-10
    SKU: 99706584
    $64.83
    Checking Pricing
         
    Product Includes:Power supply
    Color / Finish:Beidge
    Dimensions:2.9 x 2.1 x 1.0 inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # MTG-10
    • Dimensions 2.9 x 2.1 x 1.0 inches
    • Color / Finish Beidge
    • Product Includes Power supply
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Multi-tone generator adds 10 different tones over paging system or 600 Ohm inputs.
    • Applications
    • Ten available tones, organized into two groups of five tones
    • Contact initiated
    • Built-in background audio source fade-in/out
    • Priority ANSI compliant evacuation and siren tones
    • Telephone recording disclosure tone repeats every 15 seconds