Hubbell Wiring Device - Kellems Toggle-Type 600VAC Manual Motor Controller/Disconnect | Graybar Store
Hubbell Wiring Device - Kellems - Toggle-Type 600VAC Manual Motor Controller/Disconnect
+ / - Hover over image to Zoom
Other Views

    Toggle-Type 600VAC Manual Motor Controller/Disconnect

    Manufacturer: Hubbell Wiring Device - Kellems
         

    For use in almost any industrial environment. Ideal component switch for motor control and as a disconnect. Toggle controllers can be built into equipment and enclosures for either box or panel-mount installation.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Grade Industrial
    • Switch Style Toggle
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    Switch Type
    Price
    HBL7832D
    25025163
    30 A
    600 V AC
    Black
    2-Pole
    $
    38
    .31
    /
    EA
    25025163
    Amperage
    30 A
    Voltage Rating
    600 V AC
    Color
    Black
    Switch Type
    2-Pole
    $
    38
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL7843D
    25140299
    40 A
    600 V AC
    Black
    3-Pole
    $
    104
    .31
    /
    EA
    25140299
    Amperage
    40 A
    Voltage Rating
    600 V AC
    Color
    Black
    Switch Type
    3-Pole
    $
    104
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL7842D
    25025355
    40 A
    600 V AC
    Black
    2-Pole
    $
    65
    .91
    /
    EA
    25025355
    Amperage
    40 A
    Voltage Rating
    600 V AC
    Color
    Black
    Switch Type
    2-Pole
    $
    65
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL7810D
    25025164
    30
    600 Vac
    Black
    3-Pole
    $
    79
    .80
    /
    EA
    25025164
    Amperage
    30
    Voltage Rating
    600 Vac
    Color
    Black
    Switch Type
    3-Pole
    $
    79
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25025163 SKU, 25025163 ANALYTICS...
    Color
    Black
    Switch Type
    2-Pole
    Price
    $
    38
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25140299 SKU, 25140299 ANALYTICS...
    Color
    Black
    Switch Type
    3-Pole
    Price
    $
    104
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25025355 SKU, 25025355 ANALYTICS...
    Color
    Black
    Switch Type
    2-Pole
    Price
    $
    65
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25025164 SKU, 25025164 ANALYTICS...
    Color
    Black
    Switch Type
    3-Pole
    Price
    $
    79
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available