Leviton TGI10-1LI Toggle Touch™ Dimmer, 1000W, Ivory | Graybar Store
Leviton - Toggle Touch™ Dimmer, 1000W, Ivory - TGI10-1LI
+ / - Hover over image to Zoom
Other Views

    Toggle Touch™ Dimmer, 1000W, Ivory

    Manufacturer: Leviton
    Manufacturer #: TGI10-1LI
    SKU: 99451193
    $43.27
    Checking Pricing
         
    Rating:1000W
    Color:Ivory
    Additional Features:LED Indicator Light, Radio/TV Filter
    Load Type:Incandescent
    Switch Type:1-Pole and 3-Way
    Action:Soft-ON/Standard-OFF
    Voltage Rating:120 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # TGI10-1LI
    • Color Ivory
    • Additional Features LED Indicator Light, Radio/TV Filter
    • Rating 1000W
    • Switch Style Toggle Touch
    • Switch Type 1-Pole and 3-Way
    • Wall Box Size Single
    • Voltage Rating 120 Vac, 60 Hz
    • Action Soft-ON/Standard-OFF
    • Load Type Incandescent
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    ToggleTouch Preset Digital 1000W Incandescent Dimmer, Single Pole and 3-Way, Ivory