Hubbell Wiring Device - Kellems HBL1556 Toggle Switch, Momentary Contact, 3 Position Center OFF, 15A 120/277V, 1 Pole, Brown Toggle | Graybar Store
Hubbell Wiring Device - Kellems - Toggle Switch, Momentary Contact, 3 Position Center OFF, 15A 120/277V, 1 Pole, Brown Toggle - HBL1556
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, Momentary Contact, 3 Position Center OFF, 15A 120/277V, 1 Pole, Brown Toggle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1556
    SKU: 93169174
    $34.08
    Checking Pricing
         
    Color:Brown
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1556
    • Color Brown
    • Amperage 15A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    Specification grade momentary contact 15A 120/277V 3 position (center OFF) 2 circuit back and side wired single pole switch with brown toggle.