Ipex USA VSC15/10 Toggle Switch Cover | Graybar Store
Ipex USA - Toggle Switch Cover - VSC15/10
+ / - Hover over image to Zoom
Other Views

    Toggle Switch Cover

    Manufacturer: Ipex USA
    Manufacturer #: VSC15/10
    SKU: 96077893
    $18.38
    Checking Pricing
         
    Opening:Blank
    Color:Grey
    No. of Gangs:1-Gang
    Use With:Scepter Rigid PVC Conduit and Fittings
    Mounting Type:Screw Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # VSC15/10
    • Color Grey
    • Mounting Type Screw Mount
    • No. of Gangs 1-Gang
    • Opening Blank
    • Use With Scepter Rigid PVC Conduit and Fittings
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Toggle Switch Cover, Gray, No. of Gangs: 1, Mounting Type: Screw Mount, Blank