Leviton 1224-SW Toggle Switch | Graybar Store
Leviton - Toggle Switch - 1224-SW
+ / - Hover over image to Zoom
Other Views

    Toggle Switch

    Manufacturer: Leviton
    Manufacturer #: 1224-SW
    SKU: 99969788
    $41.23
    Checking Pricing
         
    Color:White
    Switch Type:4-Way
    Voltage Rating:277 V AC
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1224-SW
    • Color White
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 4-Way
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Toggle Switch, 20A, Toggle, 4 Way, 277V AC, White