Leviton 1256-W Toggle Switch | Graybar Store
Leviton - Toggle Switch - 1256-W
+ / - Hover over image to Zoom
Other Views

    Toggle Switch

    Manufacturer: Leviton
    Manufacturer #: 1256-W
    SKU: 98307437
    $29.85
    Checking Pricing
         
    Switch Type:1-Pole
    Amperage:15A
    Voltage Rating:277 V AC
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1256-W
    • Color White
    • Amperage 15A
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 1-Pole
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Toggle Switch, 15A, Toggle, 1 Pole, 277V AC, White