Pass and Seymour (Legrand) 664-LAG TradeMaster® 15A 120V 4 Way Grounding Toggle Switch, Light Almond | Graybar Store
Pass and Seymour (Legrand) - TradeMaster® 15A 120V 4 Way Grounding Toggle Switch, Light Almond - 664-LAG
+ / - Hover over image to Zoom
Other Views

    TradeMaster® 15A 120V 4 Way Grounding Toggle Switch, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 664-LAG
    SKU: 97123337
    $31.47
    Checking Pricing
         
    Color:Almond
    Switch Type:4-Way
    Voltage Rating:120 V AC
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 664-LAG
    • Color Almond
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle
    • Switch Type 4-Way
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TradeMaster Toggle Switch, 15A, Toggle, 4 Way, 120V AC, Almond