Leviton 1463-LHC Toggle Switch | Graybar Store
Leviton - Toggle Switch - 1463-LHC
+ / - Hover over image to Zoom
Other Views

    Toggle Switch

    Manufacturer: Leviton
    Manufacturer #: 1463-LHC
    SKU: 94002431
    $7.20
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120 V AC
    Color:Clear
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1463-LHC
    • Color Clear
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle
    • Switch Type 3-Way
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Toggle Switch, 15A, Toggle, 3 Way, 120V AC, Clear