Leviton CSB3-20I Toggle Switch | Graybar Store
Leviton - Toggle Switch - CSB3-20I
+ / - Hover over image to Zoom
Other Views

    Toggle Switch

    Manufacturer: Leviton
    Manufacturer #: CSB3-20I
    SKU: 93197861
    $5.95
    Checking Pricing
         
    Color:Ivory
    Switch Type:3-Way
    Voltage Rating:277 V AC
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CSB3-20I
    • Color Ivory
    • Amperage 20A
    • Grade Commercial
    • Switch Style Toggle
    • Switch Type 3-Way
    • Voltage Rating 277 V AC
    • Country of Origin US - USA
    Product Overview:
    Toggle Switch, 20A, Toggle, 3 Way, 277V AC, Ivory