Pass and Seymour (Legrand) 664-IG TradeMaster® 15A 120V 4 Way Grounding Toggle Switch, Ivory | Graybar Store
Pass and Seymour (Legrand) - TradeMaster® 15A 120V 4 Way Grounding Toggle Switch, Ivory - 664-IG
+ / - Hover over image to Zoom
Other Views

    TradeMaster® 15A 120V 4 Way Grounding Toggle Switch, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 664-IG
    SKU: 90003221
    $22.44
    Checking Pricing
         
    Color:Ivory
    Switch Type:4-Way
    Voltage Rating:120 V AC
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 664-IG
    • Color Ivory
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle
    • Switch Type 4-Way
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TradeMaster Toggle Switch, 15A, Toggle, 4 Way, 120V AC, Ivory