Leviton 1453-CP Toggle Switch | Graybar Store
Leviton - Toggle Switch - 1453-CP
+ / - Hover over image to Zoom
Other Views

    Toggle Switch

    Manufacturer: Leviton
    Manufacturer #: 1453-CP
    SKU: 88155949
    $1.98
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120 V
    Color:Brown
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1453-CP
    • Color Brown
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle
    Product Overview:
    Toggle Switch, 15A, Toggle, 3 Way, 120V, Brown