Leviton 1288-I Toggle Switch | Graybar Store
Leviton - Toggle Switch - 1288-I
+ / - Hover over image to Zoom
Other Views

    Toggle Switch

    Manufacturer: Leviton
    Manufacturer #: 1288-I
    SKU: 88155894
    $93.10
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:277 V AC
    Color:Ivory
    Switch Type:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1288-I
    • Color Ivory
    • Amperage 30A
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 2-Pole
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Toggle Switch, 30A, Toggle, 2 Pole, 277V AC, Ivory