Leviton 1286-I Toggle Switch | Graybar Store
Leviton - Toggle Switch - 1286-I
+ / - Hover over image to Zoom
Other Views

    Toggle Switch

    Manufacturer: Leviton
    Manufacturer #: 1286-I
    SKU: 88155890
    $70.49
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:277 V AC
    Color:Ivory
    Switch Type:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1286-I
    • Color Ivory
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 2-Pole
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Toggle Switch, 20A, Toggle, 2 Pole, 277V AC, Ivory