Leviton CSB1-20T Toggle Switch | Graybar Store
Leviton - Toggle Switch - CSB1-20T
+ / - Hover over image to Zoom
Other Views

    Toggle Switch

    Manufacturer: Leviton
    Manufacturer #: CSB1-20T
    SKU: 25091568
    $5.85
    Checking Pricing
         
    Color:Almond
    Switch Type:1-Pole
    Voltage Rating:277 V AC
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CSB1-20T
    • Color Almond
    • Amperage 20A
    • Grade Commercial
    • Switch Style Toggle
    • Switch Type 1-Pole
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Toggle Switch, 20A, Toggle, 1 Pole, 277V AC, Almond