Leviton CS315-2T Toggle Switch | Graybar Store
Leviton - Toggle Switch - CS315-2T
+ / - Hover over image to Zoom
Other Views

    Toggle Switch

    Manufacturer: Leviton
    Manufacturer #: CS315-2T
    SKU: 25051129
    $5.99
    Checking Pricing
         
    Color:Almond
    Switch Type:3-Way
    Voltage Rating:277 V AC
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CS315-2T
    • Color Almond
    • Amperage 15A
    • Grade Commercial
    • Switch Style Toggle
    • Switch Type 3-Way
    • Voltage Rating 277 V AC
    • Country of Origin US - USA
    Product Overview:
    Toggle Switch, 15A, Toggle, 3 Way, 277V AC, Almond