Leviton 1451-2E Toggle Switch | Graybar Store
Leviton - Toggle Switch - 1451-2E
+ / - Hover over image to Zoom
Other Views

    Toggle Switch

    Manufacturer: Leviton
    Manufacturer #: 1451-2E
    SKU: 22084653
    $1.13
    Checking Pricing
         
    Color:Black
    Switch Type:1-Pole
    Voltage Rating:120 V AC
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1451-2E
    • Color Black
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle
    • Switch Type 1-Pole
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Toggle Switch, 15A, Toggle, 1 Pole, 120V AC, Black