Leviton 1222-PLR Toggle Pilot Light Double-Pole AC Switch | Graybar Store
Leviton - Toggle Pilot Light Double-Pole AC Switch - 1222-PLR
+ / - Hover over image to Zoom
Other Views

    Toggle Pilot Light Double-Pole AC Switch

    Manufacturer: Leviton
    Manufacturer #: 1222-PLR
    SKU: 88311407
    $34.44
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120 V
    Color:Red
    Switch Type:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1222-PLR
    • Color Red
    • Amperage 20A
    • Switch Type 2-Pole
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Toggle Pilot Light Double-Pole AC Switch, 20A, Red, 2-Pole AC Quiet, 120 V