Leviton 1221-LHW Toggle Lighted Handle Single-Pole AC Switch | Graybar Store
Leviton - Toggle Lighted Handle Single-Pole AC Switch - 1221-LHW
+ / - Hover over image to Zoom
Other Views

    Toggle Lighted Handle Single-Pole AC Switch

    Manufacturer: Leviton
    Manufacturer #: 1221-LHW
    SKU: 90087531
    $22.48
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120 V
    Color:White
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1221-LHW
    • Color White
    • Amperage 20A
    • Switch Type 1-Pole
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Toggle Lighted Handle Single-Pole AC Switch, 20A, White, 1-Pole AC Quiet, 120 V