Leviton 1256-GY Toggle AC Quiet Switch, Extra Heavy Duty Specification Grade, 15A 120/277V, SPDT Center OFF Momentary Contact, Grey | Graybar Store
Leviton - Toggle AC Quiet Switch, Extra Heavy Duty Specification Grade, 15A 120/277V, SPDT Center OFF Momentary Contact, Grey - 1256-GY
+ / - Hover over image to Zoom
Other Views

    Toggle AC Quiet Switch, Extra Heavy Duty Specification Grade, 15A 120/277V, SPDT Center OFF Momentary Contact, Grey

    Manufacturer: Leviton
    Manufacturer #: 1256-GY
    SKU: 22015108
    $37.31
    Checking Pricing
         
    Switch Type:1-Pole
    Amperage:15A
    Voltage Rating:120/277
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1256-GY
    • Color Grey
    • Amperage 15A
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 1-Pole
    • Voltage Rating 120/277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Extra Heavy Duty Specification Grade 15A 120/277V back and side wired single pole double throw center OFF momentary contact AC quiet switch with grey toggle.
    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.