Times Microwave EZ-400-TM-X TNC Male Straight Plug 50 ohm | Graybar Store
Times Microwave - TNC Male Straight Plug 50 ohm - EZ-400-TM-X
+ / - Hover over image to Zoom
Other Views

    TNC Male Straight Plug 50 ohm

    Manufacturer: Times Microwave
    Manufacturer #: EZ-400-TM-X
    SKU: 25422851
    $9.51
    Checking Pricing
         
    Cable Type:LMR-400
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Times Microwave
    • Manufacturer # EZ-400-TM-X
    • Cable Type LMR-400
    • Gender Male
    • SAP Material Type ZSTD
    Product Overview:
    LMR® TNC Male Straight Plug, Adapter Type: TNC, Cable Type: LMR-400, Ohm Rating: 50, Crimp (Outer Contact); Spring Finger (Inner Contact), Male