Brady PSPT-1000-175-WT TLS 2200®/TLS PC Link™ PermaSleeve® Wire Marker Sleeves, 1.660" x 1.765" | Graybar Store
Brady - TLS 2200®/TLS PC Link™ PermaSleeve® Wire Marker Sleeves, 1.660
+ / - Hover over image to Zoom
Other Views

    TLS 2200®/TLS PC Link™ PermaSleeve® Wire Marker Sleeves, 1.660" x 1.765"

    Manufacturer: Brady
    Manufacturer #: PSPT-1000-175-WT
    SKU: 98303103
    $143.30
    Checking Pricing
         
    Color:White
    Dimensions:1.66 in. H x 1.765 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PSPT-1000-175-WT
    • Color White
    • Dimensions 1.66 in. H x 1.765 in. W
    • Application Cables; Panel Identification; Wires
    • Material Type Heat-shrink Polyolefin Sleeve
    • Materials Polyolefin
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the TLS 2200® & TLS-PC Link™ Thermal Transfer Portable Printers 1.66 in H, 50 per roll