Brady PTL-16-483 TLS 2200®/TLS PC Link® Labels, White | Graybar Store
Brady - TLS 2200®/TLS PC Link® Labels, White - PTL-16-483
+ / - Hover over image to Zoom
Other Views

    TLS 2200®/TLS PC Link® Labels, White

    Manufacturer: Brady
    Manufacturer #: PTL-16-483
    SKU: 99687192
    $71.15
    Checking Pricing
         
    Length:0.375 in.
    Width (Inches):1
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-16-483
    • Color White
    • Length 0.375 in.
    • Materials Polyester
    • Width (Inches) 1
    • For Use With TLS 2200, TLS-PC Link, BMP71
    • Country of Origin MX - Mexico
    Product Overview:
    Gloss White TLS 2200®/TLS PC Link® self-laminating polyester labels with a permanent rubber based adhesive.
    • Printable area: 1.000 x 0.375 Inch
    • Labels Per Package 500