Brady PTL-42-439-OR TLS 2200®/TLS PC Link™ Labels | Graybar Store
Brady - TLS 2200®/TLS PC Link™ Labels - PTL-42-439-OR
+ / - Hover over image to Zoom
Other Views

    TLS 2200®/TLS PC Link™ Labels

    Manufacturer: Brady
    Manufacturer #: PTL-42-439-OR
    SKU: 99532713
    $95.05
    Checking Pricing
         
    Color:Orange
    Material:Vinyl
    Length:50 Feet H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-42-439-OR
    • Color Orange
    • Application Component ID, Equipment ID, Barcoding, Asset Tracking, Rating Plates, General Purpose ID
    • Length 50 Feet H
    • Material Vinyl
    • For Use With TLS 2200, TLS-PC Link, BMP71
    • Country of Origin MX - Mexico
    Product Overview:
    Labels for the TLS 2200® & TLS-PC Link™ Thermal Transfer Portable Printers Orange, 1.000" W x 50' H.
    Labels for the TLS 2200® & TLS-PC Link™ Thermal Transfer Portable Printers.