Brady PTL-16-422 TLS 2200®/TLS PC Link™ Labels, 0.375" x 1.000" | Graybar Store
Brady - TLS 2200®/TLS PC Link™ Labels, 0.375
+ / - Hover over image to Zoom
Other Views

    TLS 2200®/TLS PC Link™ Labels, 0.375" x 1.000"

    Manufacturer: Brady
    Manufacturer #: PTL-16-422
    SKU: 99710808
    $69.81
    Checking Pricing
         
    Color:White
    Material:Permanent Polyester
    Length:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-16-422
    • Color White
    • Application Component ID, Equipment ID, Barcoding, Panel ID, Voice/Data ID, Asset Tracking, Rating Plates, General Purpose ID
    • Length 1 in.
    • Material Permanent Polyester
    • For Use With TLS 2200, TLS-PC Link, BMP71
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Labels for the TLS 2200® & TLS-PC Link™ Thermal Transfer Portable Printers. White, 0.375" x 1.000"