Brady PTLFP-01-425 TLS 2200®/TLS PC Link™ Flags, 0.788" x 1.180" | Graybar Store
Brady - TLS 2200®/TLS PC Link™ Flags, 0.788
+ / - Hover over image to Zoom
Other Views

    TLS 2200®/TLS PC Link™ Flags, 0.788" x 1.180"

    Manufacturer: Brady
    Manufacturer #: PTLFP-01-425
    SKU: 22045367
    $34.22
    Checking Pricing
         
    Color:White
    Material:Permanent Polypropylene
    Length:1.18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTLFP-01-425
    • Color White
    • Application Wire & Cable Marking, Voice/Data Identification, Panel Identification
    • Length 1.18 in.
    • Material Permanent Polypropylene
    • For Use With TLS 2200, TLS-PC Link, BMP71
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Flags for the TLS 2200® & TLS-PC Link™ Thermal Transfer Portable Printers.