Brady PTS-0.95-350-321 TLS 2200®/TLS PC Link™ BradySleeve™ Markers, 0.950" x 0.350", Matte White | Graybar Store
Brady - TLS 2200®/TLS PC Link™ BradySleeve™ Markers, 0.950
+ / - Hover over image to Zoom
Other Views

    TLS 2200®/TLS PC Link™ BradySleeve™ Markers, 0.950" x 0.350", Matte White

    Manufacturer: Brady
    Manufacturer #: PTS-0.95-350-321
    SKU: 99858291
    $311.78
    Checking Pricing
         
    Length:.350 Inch
    Width (Inches):0.95
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTS-0.95-350-321
    • Color White
    • Length .350 Inch
    • Materials Polyolefin
    • Width (Inches) 0.95
    • For Use With TLS 2200 Thermal Label Printer
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White TLS 2200® heat-shrinkable labels for 16 to 10 AWG wire.
    • Labels Per Roll 500