Brady PTL-19-427 TLS 2200® Self-Laminating Vinyl Labels | Graybar Store
Brady - TLS 2200® Self-Laminating Vinyl Labels - PTL-19-427
+ / - Hover over image to Zoom
Other Views

    TLS 2200® Self-Laminating Vinyl Labels

    Manufacturer: Brady
    Manufacturer #: PTL-19-427
    SKU: 98303020
    $49.73
    Checking Pricing
         
    Color:Black on White
    Width (Inches):1
    Length:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-19-427
    • Color Black on White
    • Length 1 in.
    • Materials Vinyl
    • Width (Inches) 1
    • For Use With TLS 2200 Thermal Label Printer
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black on white TLS 2200® self-laminating vinyl labels for 12 to 10 AWG wire.
    • Printable area: 0.375 x 1 Inch
    • Labels Per Package 250